Tapered roller bearing Timken 52393DA, Outer diameter: 133.35 mm | Inner diameter: 100.012 mm | Width: 133.35 mm
Tapered Roller Double Row Cone
See technical informationReferences
Timken:52393DA
Rubix:397A7569
EAN:0053893322476


Technical specifications
| Inner diameter | 100.012 mm |
|---|---|
| Outer diameter | 133.35 mm |
| Width | 133.35 mm |
Product details : TIMKEN 52393DA-40287 TAPERED ROLLER BEARING DOUBLE CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Strengths
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Applications
Gear reduction units; Calendar rolls; Industrial machinery
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 133,35x130,556x130,556 mm |
|---|---|
| Logistic Weight | 4729 g |
| Packaged dimensions (D x W x H) | 152,4x152,4x152,4 mm |
| Inner diameter | 100.012 mm |
| Outer diameter | 133.35 mm |
| Width | 133.35 mm |
| Bearing Clearance | cn |
| Weight | 5.45 kg |
| Series | 52000 |
| Material | steel |
| Cage | steel |
| Total bearing width | 133.35 mm |
| Standard | ABMA CLASS 4 |
| Basic static load, radial - C0r | 343000 N |
| Basic dynamic load, radial - Cr | 101000 N |
Show UNSPSC/ECL@SS
£ 830.57 excl. VAT
/ Each
£ 996.68 incl. VAT
- Usually arrives within 14 working days