Tapered Roller Bearing Cone
Inner diameter | 304.8 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 54,102x350,52x350,52 mm |
---|---|
Logistic Weight | 10210 g |
Packaged dimensions (D x W x H) | 93,726x400,05x400,05 mm |
Package weight | 10209,9 g |
Inner diameter | 304.8 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days