Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 95500-902C5 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 95500-902C5, Outer diameter: 234.95 mm | Inner diameter: 127 mm | Width: 143.002 mm
Tapered roller bearing Timken
References
timken:
95500-902C5
rubix:
396A3445
ean:
0013992359599
Technical specifications
Inner diameter
127
mm
Outer diameter
234.95
mm
Width
143.002
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 95500-902C5 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
127
mm
Outer diameter
234.95
mm
Width
143.002
mm
Bearing Clearance
c5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,290.67
excl. VAT
/
Each
£
3,948.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 31316-90KA2, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 42.5 mm
Tapered roller bearing Timken NA 483SW-90093
Tapered roller bearing NSK 32232J, Outer diameter: 290 mm | Inner diameter: 160 mm | Width: 84 mm
Tapered roller bearing Timken 9386H/9321, Outer diameter: 171.45 mm | Inner diameter: 84.138 mm | Width: 49.213 mm
Tapered roller bearing Timken 837/832, Outer diameter: 168.275 mm | Inner diameter: 76.2 mm | Width: 53.975 mm
Tapered roller bearing Timken 749/742, Outer diameter: 150 mm | Width: 44.45 mm
Tapered roller bearing Timken 33216-90KA4, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 46 mm
Tapered roller bearing Timken NA 56425SW-90084
Tapered roller bearing Timken 31322XDF, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 126 mm
Tapered roller bearing Timken HM212047/HM212011, Outer diameter: 122.238 mm | Inner diameter: 63.5 mm | Width: 38.1 mm
Tapered roller bearing SKF LM 11749/710/QVC027, Outer diameter: 39.878 mm | Inner diameter: 17.462 mm | Width: 14.605 mm
Tapered roller bearing Timken SET2, Outer diameter: 45.237 mm | Inner diameter: 19.05 mm | Width: 15.494 mm
Tapered roller bearing Timken LM104947A-90010, Outer diameter: 82 mm | Inner diameter: 49.987 mm | Width: 49.475 mm
Tapered roller bearing Timken 394AS-30000, Outer diameter: 110 mm | Inner diameter: 93.98 mm | Width: 18.824 mm
Tapered roller bearing Timken JM718149-90N01, Outer diameter: 145.034 mm | Inner diameter: 89.916 mm | Width: 78.994 mm