Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 39250-99403 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 39250/39412B
Tapered roller bearing Timken
References
timken:
39250/39412B
rubix:
104A6993
ean:
0053893714950
Product details
Technical specifications
Product details : TIMKEN 39250-99403 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
248.96
excl. VAT
/
Each
£
298.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 1997X/1922, Outer diameter: 57.15 mm | Inner diameter: 26.988 mm | Width: 19.845 mm
Tapered roller bearing NTN 4T-HM518445/HM518410, Outer diameter: 152.4 mm | Inner diameter: 88.9 mm | Width: 39.688 mm
Tapered roller bearing Timken T 176W
Tapered roller bearing Timken 620
Tapered roller bearing NTN 4T-42584, Outer diameter: 148.43 mm | Inner diameter: 85 mm | Width: 21.433 mm
Tapered roller bearing NTN 4T-HM212047/HM212011, Outer diameter: 122.238 mm | Inner diameter: 63.5 mm | Width: 38.1 mm
Tapered roller bearing Timken 32936-90KA4, Outer diameter: 250 mm | Inner diameter: 180 mm | Width: 34 mm
Tapered roller bearing FAG 32020-X-XL, Outer diameter: 150 mm | Inner diameter: 100 mm | Width: 24 mm
Tapered roller bearing NTN 4T-32306, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 28.75 mm
Tapered roller bearing SKF LM 757049/010, Outer diameter: 406.4 mm | Inner diameter: 304.8 mm | Width: 63.5 mm
Tapered roller bearing Timken 02878-90021, Outer diameter: 73.152 mm | Inner diameter: 35.052 mm | Width: 22.352 mm
Tapered roller bearing SKF 32006 X, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 17 mm
Tapered roller bearing SKF LM 67048/Q, Outer diameter: 54.07 mm | Inner diameter: 31.75 mm | Width: 16.77 mm
Tapered roller bearing FAG 32240-XL, Outer diameter: 360 mm | Inner diameter: 200 mm | Width: 82 mm
Tapered roller bearing Timken 560/552B