Tapered Roller Bearing Cone
Inner diameter | 190.5 mm |
---|---|
Outer diameter | 269.494 mm |
Width | 95.25 mm |
Logistics dimensions (L x W x H) | 95,25x269,367x269,367 mm |
---|---|
Logistic Weight | 21770 g |
Packaged dimensions (D x W x H) | 330,2x114,3x330,2 mm |
Inner diameter | 190.5 mm |
Outer diameter | 269.494 mm |
Width | 95.25 mm |
Usually arrives within 14 working days