Tapered roller bearing NTN 4T-JHM522649, Outer diameter: 145.5 mm | Inner diameter: 110 mm | Width: 46 mm
NTN - Tapered Roller Bearing - 4T-JHM522649
See technical informationReferences
NTN:4T-JHM522649
Rubix:204A8181
EAN:4547359478914



Product details : NTN 4T-JHM522649 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x46 mm |
|---|---|
| Logistic Weight | 3154 g |
| Inner diameter | 110 mm |
| Outer diameter | 145.5 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 480000 N |
| Basic dynamic load, radial - Cr | 35000 N |
Show UNSPSC/ECL@SS
£ 115.71 excl. VAT
/ Each
£ 138.85 incl. VAT
- Usually arrives within 14 working days
