Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN HM907639-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken HM907639, Inner diameter: 47.625 mm
Tapered roller bearing Timken
References
timken:
HM907639
rubix:
397A6594
manufacturer :
100073212
ean:
0053893931586
Technical specifications
Inner diameter
47.625
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN HM907639-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
116,0272
x
116,0272
x
39,7256
mm
Package weight
855
g
Inner diameter
47.625
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
257.37
excl. VAT
/
Each
£
308.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-07087/07210X, Outer diameter: 50.8 mm | Inner diameter: 22.225 mm | Width: 15.011 mm
Tapered roller bearing Timken JLM506849-90K09, Outer diameter: 89.916 mm | Inner diameter: 55.118 mm | Width: 51.562 mm
Tapered roller bearing Timken 08125DE
Tapered roller bearing SKF T4EB 240/VE174, Outer diameter: 320 mm | Inner diameter: 240 mm | Width: 44.6 mm
Tapered roller bearing Timken 21075/21212, Outer diameter: 53.98 mm | Inner diameter: 19.05 mm | Width: 22.23 mm
Tapered roller bearing Timken 3720-20024, Outer diameter: 93.264 mm | Inner diameter: 76.2 mm | Width: 23.812 mm
Tapered roller bearing Timken 98400-90028, Outer diameter: 199.898 mm | Inner diameter: 101.6 mm | Width: 105.41 mm
Tapered roller bearing Timken 369S/362B
Tapered roller bearing NTN 33021U, Outer diameter: 160 mm | Inner diameter: 105 mm | Width: 43 mm
Tapered roller bearing Timken 49176, Outer diameter: 93.66 mm | Inner diameter: 44.45 mm | Width: 31.75 mm
Tapered roller bearing FAG 31319-XL, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 32 mm
Tapered roller bearing Timken L865547, Inner diameter: 381 mm
Tapered roller bearing Timken 93825-902A5, Outer diameter: 317.5 mm | Inner diameter: 209.55 mm | Width: 127 mm
Tapered roller bearing NTN 4T-2878/2820, Outer diameter: 73.025 mm | Inner diameter: 34.925 mm | Width: 22.225 mm
Tapered roller bearing Timken T 157