Tapered Roller Double Cup Component
Outer diameter | 80.035 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 44,958x80,035x80,035 mm |
---|---|
Logistic Weight | 537 g |
Packaged dimensions (D x W x H) | 93,6752x93,6752x62,0776 mm |
Package weight | 536,6 g |
Outer diameter | 80.035 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days