Tapered Roller Bearing Cone
Inner diameter | 41.275 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 29,901x64,445x64,445 mm |
---|---|
Logistic Weight | 560 g |
Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
Package weight | 560,2 g |
Inner diameter | 41.275 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days