Timken Tapered Roller Bearing 6500
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 161.93 mm |
Width | 53.98 mm |
Logistics dimensions (L x W x H) | 55,1x124,587x124,587 mm |
---|---|
Logistic Weight | 3698 g |
Packaged dimensions (D x W x H) | 190,5x190,5x63,5 mm |
Package weight | 3698,1 g |
Inner diameter | 76.2 mm |
Outer diameter | 161.93 mm |
Width | 53.98 mm |
Bearing Clearance | CN |
Series | 6500 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days