Tapered roller bearing Timken 484-90229, Outer diameter: 120 mm | Inner diameter: 70 mm | Width: 65.09 mm

Tapered Roller Bearing Double Cup Assembly

See technical information

References

Timken:484-90229
Rubix:397A8172
EAN:0053893042718
brand logo

Technical specifications

Inner diameter70 mm
Outer diameter120 mm
Width65.09 mm
See all Specifications

Product details : TIMKEN 484-90229 TAPERED ROLLER BEARING DOUBLE CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)65,024x119,888x119,888 mm
Logistic Weight2920 g
Inner diameter70 mm
Outer diameter120 mm
Width65.09 mm
Bearing Clearancecn
Weight2.93 kg
Series475
Cagesteel
Total bearing width65.09 mm
Basic static load, radial - C0r186000 N
Basic dynamic load, radial - Cr250000 N
127 mm
127 mm
£ 430.94 excl. VAT
/ Each
£ 517.13 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories