References
Timken:452DC
Rubix:397A7691
EAN:0053893034201
Product details : TIMKEN 452DC-20081 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54,102x107,95x107,95 mm |
|---|---|
| Logistic Weight | 1089 g |
| Packaged dimensions (D x W x H) | 58,674x117,602x117,602 mm |
Show UNSPSC/ECL@SS
£ 1,599.63 excl. VAT
/ Each
£ 1,919.56 incl. VAT
- Usually arrives within 14 working days

