Tapered Roller Bearing Cone
Inner diameter | 170 mm |
---|---|
Outer diameter | 240 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 44,501x205,133x205,133 mm |
---|---|
Logistic Weight | 4246 g |
Packaged dimensions (D x W x H) | 55,7276x241,5032x241,5032 mm |
Inner diameter | 170 mm |
Outer diameter | 240 mm |
Width | 46 mm |
Series | M734400 |
Material | Stamped Steel |
Cage | Steel |
Total bearing width | 46 mm |
Basic static load, radial - C0r | 759000 N |
Basic dynamic load, radial - Cr | 77900 N |
Usually arrives within 14 working days