Tapered roller bearing NTN 32016XU, Outer diameter: 125 mm | Inner diameter: 80 mm | Width: 29 mm
NTN - Tapered Roller Bearing - 32016XU
See technical informationSee documentsReferences
NTN:32016XU
Rubix:204A6631
EAN:4547359003000



Documents
Product details : NTN 32016XU TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x125x29 mm |
|---|---|
| Logistic Weight | 1,31 g |
| Inner diameter | 80 mm |
| Outer diameter | 125 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Series | 32000 |
| Material | steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 216000 N |
| Basic dynamic load, radial - Cr | 139000 N |
Show UNSPSC/ECL@SS
£ 39.33 excl. VAT
/ Each
£ 47.20 incl. VAT
- Delivery usually within ( 3 ) days
