Tapered roller bearing Timken
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 33 mm |
Packaged dimensions (D x W x H) | 116,332x116,332x49,022 mm |
---|---|
Package weight | 1917,8 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 33 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days