Tapered roller bearing NTN 4T-41125, Outer diameter: 49 mm | Inner diameter: 28.575 mm | Width: 24.257 mm
NTN - Tapered Roller Bearing - 4T-41125
See technical informationReferences
NTN:4T-41125
Rubix:204A7575
EAN:4547359533224




Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 49 mm |
| Width | 24.257 mm |
Product details : NTN 4T-41125 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72,626x72,626x24,257 mm |
|---|---|
| Logistic Weight | 305 g |
| Inner diameter | 28.575 mm |
| Outer diameter | 49 mm |
| Width | 24.257 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 55500 N |
| Basic dynamic load, radial - Cr | 58000 N |
Show UNSPSC/ECL@SS
£ 24.89 excl. VAT
/ Each
£ 29.87 incl. VAT
- Delivery usually within ( 3 ) days