NTN - Tapered Roller Bearing - 4T-H212749
Inner diameter | 66 mm |
---|---|
Outer diameter | 123.98 mm |
Width | 41.5 mm |
Logistics dimensions (L x W x H) | 124x124x41,5 mm |
---|---|
Logistic Weight | 1516 g |
Inner diameter | 66 mm |
Outer diameter | 123.98 mm |
Width | 41.5 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days