Tapered Roller Bearing Cone
Inner diameter | 95.25 mm |
---|---|
Outer diameter | 113.581 mm |
Width | 21.433 mm |
Logistics dimensions (L x W x H) | 21,433x113,581x113,581 mm |
---|---|
Logistic Weight | 506 g |
Packaged dimensions (D x W x H) | 34,544x133,858x133,858 mm |
Inner diameter | 95.25 mm |
Outer diameter | 113.581 mm |
Width | 21.433 mm |
Usually arrives within 14 working days