NTN - Tapered Roller Bearing - 4T-2523
Inner diameter | 33.338 mm |
---|---|
Outer diameter | 69.85 mm |
Width | 19.05 mm |
Logistics dimensions (L x W x H) | 69,85x69,85x19,05 mm |
---|---|
Logistic Weight | 178 g |
Inner diameter | 33.338 mm |
Outer diameter | 69.85 mm |
Width | 19.05 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days