Tapered roller bearing Timken HM 516442/HM516410, Outer diameter: 133.35 mm | Inner diameter: 76.2 mm | Width: 39.688 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:HM 516442/HM516410
Rubix:104A8227
EAN:0053893723624




Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 133.35 mm |
| Width | 39.688 mm |
Documents
Product details : TIMKEN HM516442-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Strengths
•These maximum fillet radii will be cleared by the bearing corners
These maximum fillet radii will be cleared by the bearing corners
Negative value indicates effective center inside cone backface
These maximum fillet radii will be cleared by the bearing corners
Negative value indicates effective center inside cone backface
Technical specifications
Attributes
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 133.35 mm |
| Width | 39.688 mm |
| Weight | 2.4 kg |
| Series | hm516400 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 39.688 mm |
| Basic static load, radial - C0r | 353000 N |
| Basic dynamic load, radial - Cr | 67100 N |
Show UNSPSC/ECL@SS
£ 213.12 excl. VAT
/ Each
£ 255.74 incl. VAT
- Usually arrives within 14 working days