Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-07100/07196 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-07100/07196, Outer diameter: 50.005 mm | Inner diameter: 25.4 mm | Width: 13.495 mm
Tapered roller bearing NTN
References
ntn:
4T-07100/07196
rubix:
394A7231
ean:
4547359511840
Technical specifications
Inner diameter
25.4
mm
Outer diameter
50.005
mm
Width
13.495
mm
Product details
Technical specifications
Product details : NTN 4T-07100/07196 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
25.4
mm
Outer diameter
50.005
mm
Width
13.495
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.87
excl. VAT
/
Each
£
16.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken L163149-90056, Outer diameter: 444.5 mm | Inner diameter: 355.6 mm | Width: 136.652 mm
Tapered roller bearing NTN 4T-55175C/55437, Outer diameter: 111.125 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
Tapered roller bearing Timken 433, Outer diameter: 67.277 mm | Width: 16.256 mm
Tapered roller bearing Timken 3780-90133, Outer diameter: 93.218 mm | Inner diameter: 50.8 mm | Width: 83.312 mm
Tapered roller bearing Timken 1986/1922, Outer diameter: 57.15 mm | Inner diameter: 25.4 mm | Width: 19.845 mm
Tapered roller bearing Timken 752B, Outer diameter: 161.925 mm | Width: 38.1 mm
Tapered roller bearing NTN 32912XA, Outer diameter: 85 mm | Inner diameter: 60 mm | Width: 17 mm
Tapered roller bearing Timken 390A-90116, Outer diameter: 109.982 mm | Inner diameter: 63.5 mm | Width: 52.324 mm
Tapered roller bearing Timken 32019X, Outer diameter: 145 mm | Inner diameter: 95 mm | Width: 32 mm
Tapered roller bearing NTN 4T-39250/39412, Outer diameter: 104.775 mm | Inner diameter: 63.5 mm | Width: 21.433 mm
Tapered roller bearing Timken 37625-20024, Outer diameter: 158.75 mm | Width: 15.875 mm
Tapered roller bearing NTN 4T-L45449, Outer diameter: 41.3 mm | Inner diameter: 29 mm | Width: 14.732 mm
Tapered roller bearing Timken AAAC755
Tapered roller bearing NTN 4T-532X, Outer diameter: 107.95 mm | Inner diameter: 84.976 mm | Width: 28.575 mm
Tapered roller bearing Timken 67790-90214, Outer diameter: 247.65 mm | Inner diameter: 177.8 mm | Width: 95.25 mm