Tapered roller bearing Timken 32013XDF, Outer diameter: 100 mm | Inner diameter: 65 mm | Width: 46 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:32013XDF
Rubix:397A4922
Manufacturer :190035895
EAN:0053893370958

Product details : TIMKEN 32013XDF-90KC1 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 1300,4 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 100 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 121.10 excl. VAT
/ Each
£ 145.32 incl. VAT
- Usually arrives within 14 working days
