Tapered roller bearing Timken M348448WS-20695, Outer diameter: 293.878 mm | Inner diameter: 247.65 mm | Width: 63.5 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:M348448WS-20695
Rubix:397A6773
Manufacturer :100075199
EAN:0053893451138




Technical specifications
| Inner diameter | 247.65 mm |
|---|---|
| Outer diameter | 293.878 mm |
| Width | 63.5 mm |
Product details : TIMKEN M348448WS-20695 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 76,2x330,2x330,2 mm |
|---|---|
| Package weight | 12151,7 g |
| Inner diameter | 247.65 mm |
| Outer diameter | 293.878 mm |
| Width | 63.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2,467.33 excl. VAT
/ Each
£ 2,960.80 incl. VAT
- Usually arrives within 14 working days