Tapered roller bearing NTN 4T-26824, Outer diameter: 80 mm | Inner diameter: 105 mm | Width: 19.05 mm
NTN - Tapered Roller Bearing - 4T-26824
See technical informationReferences
NTN:4T-26824
Rubix:204A7163
EAN:4547359524420



Product details : NTN 4T-26824 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x19,05 mm |
|---|---|
| Logistic Weight | 212 g |
| Inner diameter | 105 mm |
| Outer diameter | 80 mm |
| Width | 19.05 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 13.03 excl. VAT
/ Each
£ 15.64 incl. VAT
- Usually arrives within 14 working days
