Tapered roller bearing Timken NA52375, Outer diameter: 130.894 mm | Inner diameter: 95.25 mm | Width: 41.275 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:NA52375
Rubix:105A9194
Manufacturer :100014330
EAN:0053893321141


Technical specifications
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 130.894 mm |
| Width | 41.275 mm |
Product details : TIMKEN NA52375-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 149,3x149,3x52,4 mm |
|---|---|
| Package weight | 1961,8 g |
| Inner diameter | 95.25 mm |
| Outer diameter | 130.894 mm |
| Width | 41.275 mm |
| Bearing Clearance | cn |
| Weight | 4.22 kg |
| Series | 52000 |
| Material | low-alloy carbon-chromium bearing steel (e.g., 52100 per astm a295) |
| Total bearing width | 41.275 mm |
Show UNSPSC/ECL@SS
£ 337.00 excl. VAT
/ Each
£ 404.40 incl. VAT
- Usually arrives within 14 working days