Tapered roller bearing Timken 32026X-90KA4, Outer diameter: 200 mm | Inner diameter: 130 mm | Width: 45 mm
Series 32000 tapered roller bearings
See technical informationSee documentsReferences
Timken:32026X-90KA4
Rubix:133A1579
Manufacturer :190042572



Documents
Product details : TIMKEN METRIC TAPER BEARING 32026XM-90KM6
Single-row tapered roller bearing consisting of a cone and cup and a TS-type steel cage. Generally mounted in pairs and in opposition to resist axial loads in both directions, with separable rings for easy assembly.
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Weight | 4.98 kg |
| Series | 32026xm |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 45 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 617000 N |
| Basic dynamic load, radial - Cr | 386000 N |
Show UNSPSC/ECL@SS
£ 150.17 excl. VAT
/ Each
£ 180.20 incl. VAT
- Usually arrives within 14 working days
