NTN - Tapered Roller Bearing - 33112U
Inner diameter | 90 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 150x150x45 mm |
---|---|
Logistic Weight | 3,14 g |
Inner diameter | 90 mm |
Outer diameter | 150 mm |
Width | 35 mm |
Bearing Clearance | cn |
Series | 33100 |
Material | steel |
Cage | steel |
Limit speed | 2400 rpm |
Standard | iso 355 |
Basic static load, radial - C0r | 400000 N |
Basic dynamic load, radial - Cr | 253000 N |
Usually arrives within 14 working days