Tapered Roller Bearing 2TS Assembly
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 139.954 mm |
Width | 73.152 mm |
Logistics dimensions (L x W x H) | 73,152x139,954x139,954 mm |
---|---|
Logistic Weight | 4911 g |
Packaged dimensions (D x W x H) | 139,7x88,9x139,7 mm |
Inner diameter | 76.2 mm |
Outer diameter | 139.954 mm |
Width | 73.152 mm |
Usually arrives within 14 working days