Tapered roller bearing NSK 30216J, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 28.25 mm


Tapered roller bearing 302

References
nsk:30216J
rubix:104A0418
manufacturer :HR30216J 5
ean:00029176022111
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter140 mm
Width28.25 mm
See all Specifications

Product details : NSK METRIC TAPER BEARING 30216J


Tapered roller bearings are designed so the apices of the cones formed by the raceways of the cone and cup and the conical rollers all coincide at one point on the axis of the bearing. When a radial load is imposed, an axial force component occurs; therefore, it is necessary to use two bearings in opposition or some other multiple arrangement. Among the metric design tapered roller bearings with high load capacity (HR series), some bearings have the basic number suffixed by J to conform to the specifications of ISO for the cup back face raceway diameter, cup width, and contact angle. Therefore, the cone assembly and cup of bearings with the same basic number suffixed by J are internationally interchangeable.

Technical specifications


Attributes
Logistic Weight1650 g
Inner diameter80 mm
Outer diameter140 mm
Width28.25 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 37.67 excl. VAT
/ Each
£ 45.20 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories