Tapered roller bearing Timken HM926710CD, Outer diameter: 228.6 mm | Inner diameter: 114.3 mm | Width: 115.885 mm
Tapered Roller Bearing Double Cup
See technical informationReferences
Timken:HM926710CD
Rubix:397A7779
EAN:0053893711386


Technical specifications
| Inner diameter | 114.3 mm |
|---|---|
| Outer diameter | 228.6 mm |
| Width | 115.885 mm |
Product details : TIMKEN HM926710CD-20024 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84,138x228,6x228,6 mm |
|---|---|
| Logistic Weight | 6178 g |
| Packaged dimensions (D x W x H) | 234,95x88,9x234,95 mm |
| Inner diameter | 114.3 mm |
| Outer diameter | 228.6 mm |
| Width | 115.885 mm |
| Bearing Clearance | cn |
| Weight | 19.694 kg |
| Series | tdo (tapered double outer) imperial |
| Cage | steel |
| Total bearing width | 115.885 mm |
| Basic static load, radial - C0r | 673000 N |
| Basic dynamic load, radial - Cr | 1020000 N |
Show UNSPSC/ECL@SS
£ 2,218.06 excl. VAT
/ Each
£ 2,661.67 incl. VAT
- Usually arrives within 14 working days