Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 2687-99403 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 2687/2631B
Tapered roller bearing Timken
References
timken:
2687/2631B
rubix:
104A6989
ean:
0053893356761
Product details
Technical specifications
Product details : TIMKEN 2687-99403 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.79
excl. VAT
/
Each
£
156.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 6461/6420, Outer diameter: 149.225 mm | Inner diameter: 76.2 mm | Width: 54.229 mm
Tapered roller bearing Timken 654D, Outer diameter: 152.4 mm | Inner diameter: 80.96 mm | Width: 88.9 mm
Tapered roller bearing NTN 4T-M903345, Outer diameter: 92.075 mm | Inner diameter: 41.275 mm | Width: 23.812 mm
Tapered roller bearing Timken 365A/363D
Tapered roller bearing Timken NA48291, Inner diameter: 127 mm
Tapered roller bearing NTN 4T-25590, Outer diameter: 63 mm | Inner diameter: 45.618 mm | Width: 25.4 mm
Tapered roller bearing Timken 33019-90KB2, Outer diameter: 145 mm | Inner diameter: 95 mm | Width: 32.5 mm
Tapered roller bearing NSK 32024XJ, Outer diameter: 180 mm | Inner diameter: 120 mm | Width: 38 mm
Tapered roller bearing NTN 4T-749A, Outer diameter: 114.5 mm | Inner diameter: 82.55 mm | Width: 46.672 mm
Tapered roller bearing NTN 4T-68462/68712, Outer diameter: 180.975 mm | Inner diameter: 117.475 mm | Width: 34.925 mm
Tapered roller bearing Timken L44613, Outer diameter: 51.986 mm | Width: 12.7 mm
Tapered roller bearing Timken 28678/28623, Outer diameter: 98.425 mm | Inner diameter: 50.8 mm | Width: 24.608 mm
Tapered roller bearing Timken 41286, Outer diameter: 72.625 mm | Width: 17.462 mm
Tapered roller bearing NTN 4T-386A, Outer diameter: 75 mm | Inner diameter: 47.625 mm | Width: 21.946 mm
Tapered roller bearing Timken 567/563B