Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 97450-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 97450/97900
Tapered roller bearing Timken
References
timken:
97450/97900
rubix:
131A9782
ean:
0013992327123
Product details
Technical specifications
Product details : TIMKEN 97450-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,146.11
excl. VAT
/
Each
£
2,575.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing SKF 30234, Outer diameter: 310 mm | Inner diameter: 170 mm | Width: 57 mm
Tapered roller bearing NSK 32308J, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 35.25 mm
Tapered roller bearing NTN 4T-665, Outer diameter: 114.4 mm | Inner diameter: 85.725 mm | Width: 41.275 mm
Tapered roller bearing Timken LM300811, Outer diameter: 67.975 mm | Width: 13.5 mm
Tapered roller bearing Timken L 812148/L812111
Tapered roller bearing Timken 14138A/14276, Outer diameter: 69.01 mm | Inner diameter: 34.93 mm | Width: 19.85 mm
Tapered roller bearing NTN 4T-368A, Outer diameter: 67 mm | Inner diameter: 50.8 mm | Width: 22.225 mm
Tapered roller bearing Timken 362AX, Outer diameter: 88.9 mm | Inner diameter: 50.8 mm | Width: 23.81 mm
Tapered roller bearing FAG 32330-A, Outer diameter: 320 mm | Inner diameter: 150 mm | Width: 90 mm
Tapered roller bearing NTN 4T-M231649, Outer diameter: 186 mm | Inner diameter: 152.4 mm | Width: 46.83 mm
Tapered roller bearing Timken 67790-30000, Outer diameter: 212.598 mm | Inner diameter: 177.8 mm | Width: 47.752 mm
Tapered roller bearing Timken HM903245/HM903210, Outer diameter: 95.25 mm | Inner diameter: 41.275 mm | Width: 30.958 mm
Tapered roller bearing NTN 4T-M84548/M84510, Outer diameter: 57.15 mm | Inner diameter: 25.4 mm | Width: 19.431 mm
Tapered roller bearing NTN 32324U, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 90.5 mm
Tapered roller bearing Timken 02877/02820, Outer diameter: 80.962 mm | Inner diameter: 34.925 mm | Width: 22.225 mm