Tapered roller bearing NTN 32313U, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 51 mm
NTN - Tapered Roller Bearing - 32326
See technical informationSee documentsReferences
NTN:32313U
Rubix:204A6741
EAN:4547359003116



Documents
Product details : NTN 32313U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x51 mm |
|---|---|
| Logistic Weight | 3,66 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 51 mm |
| Bearing Clearance | cn |
| Series | 32300 |
| Material | steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 350000 N |
| Basic dynamic load, radial - Cr | 273000 N |
Show UNSPSC/ECL@SS
£ 81.59 excl. VAT
/ Each
£ 97.91 incl. VAT
- Delivery usually within ( 3 ) days
