Tapered roller bearing Timken M235145, Outer diameter: 254 mm | Inner diameter: 165.1 mm | Width: 46.038 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:M235145
Rubix:397A6753
Manufacturer :100079348
EAN:0053893532813


Technical specifications
| Inner diameter | 165.1 mm |
|---|---|
| Outer diameter | 254 mm |
| Width | 46.038 mm |
Product details : TIMKEN M235145-20000 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 260,3x260,3x50,8 mm |
|---|---|
| Package weight | 5299,8 g |
| Inner diameter | 165.1 mm |
| Outer diameter | 254 mm |
| Width | 46.038 mm |
| Bearing Clearance | cn |
| Weight | 7.8 kg |
| Series | m235100 |
| Cage | steel |
| Total bearing width | 46.038 mm |
| Basic static load, radial - C0r | 740000 N |
| Basic dynamic load, radial - Cr | 133000 N |
Show UNSPSC/ECL@SS
£ 1,550.38 excl. VAT
/ Each
£ 1,860.46 incl. VAT
- Usually arrives within 14 working days