NTN - Tapered Roller Bearing - 4T-33880
Inner diameter | 38.1 mm |
---|---|
Width | 28.575 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 95,25x95,25x28,575 mm |
---|---|
Logistic Weight | 824 g |
Inner diameter | 38.1 mm |
Width | 28.575 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days