Tapered roller bearing Timken NA497SW, Outer diameter: 136.525 mm | Inner diameter: 85.725 mm | Width: 36.5125 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:NA497SW
Rubix:397A6828
Manufacturer :100025955
EAN:0053893048123




Technical specifications
| Inner diameter | 85.725 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 36.5125 mm |
Product details : TIMKEN NA497SW-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 141,7x141,7x49,0 mm |
|---|---|
| Package weight | 1072,3 g |
| Inner diameter | 85.725 mm |
| Outer diameter | 136.525 mm |
| Width | 36.5125 mm |
| Bearing Clearance | cn |
| Weight | 3.56 kg |
| Series | tapered roller bearing cones - series 495 (imperial) |
| Material | steel |
| Cage | steel |
| Total bearing width | 73.025 mm |
| Basic dynamic load, radial - Cr | 254000 N |
Show UNSPSC/ECL@SS
£ 241.83 excl. VAT
/ Each
£ 290.20 incl. VAT
- Usually arrives within 14 working days