Tapered roller bearing Timken 2924B, Outer diameter: 85.001 mm | Inner diameter: 46.038 mm | Width: 25.4 mm
Timken Tapered Roller Bearing 2900
See technical informationReferences
Timken:2924B
Rubix:100A2303
EAN:0053893122632




Technical specifications
| Inner diameter | 46.038 mm |
|---|---|
| Outer diameter | 85.001 mm |
| Width | 25.4 mm |
Product details : TIMKEN 2924B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20,638x89,764x89,764 mm |
|---|---|
| Logistic Weight | 227 g |
| Packaged dimensions (D x W x H) | 26,67x95,758x95,758 mm |
| Inner diameter | 46.038 mm |
| Outer diameter | 85.001 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | 2900 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 185.73 excl. VAT
/ Each
£ 222.88 incl. VAT
- Delivery usually within ( 7 ) days