Tapered Roller Bearing Cone
Inner diameter | 114.3 mm |
---|---|
Width | 71.438 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 203,2x203,2x77,7 mm |
---|---|
Package weight | 5580,1 g |
Inner diameter | 114.3 mm |
Width | 71.438 mm |
Bearing Clearance | cn |
Series | 935 |
Usually arrives within 14 working days