NTN - Tapered Roller Bearing - 4T-575/572X
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 139.992 mm |
Width | 36.512 mm |
Logistics dimensions (L x W x H) | 139,7x139,7x36,098 mm |
---|---|
Logistic Weight | 2438 g |
Inner diameter | 76.2 mm |
Outer diameter | 139.992 mm |
Width | 36.512 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 265000 N |
Basic dynamic load, radial - Cr | 178000 N |
Usually arrives within 14 working days