Tapered roller bearing Timken HH914449-90011, Outer diameter: 177.8 mm | Inner diameter: 66.802 mm | Width: 114.3 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:HH914449-90011
Rubix:397A5212
EAN:0053893707372


Technical specifications
| Inner diameter | 66.802 mm |
|---|---|
| Outer diameter | 177.8 mm |
| Width | 114.3 mm |
Product details : TIMKEN HH914449-90011 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 114,3x177,8x177,8 mm |
|---|---|
| Logistic Weight | 14942 g |
| Packaged dimensions (D x W x H) | 196,85x130,302x196,85 mm |
| Inner diameter | 66.802 mm |
| Outer diameter | 177.8 mm |
| Width | 114.3 mm |
Show UNSPSC/ECL@SS
£ 2,751.53 excl. VAT
/ Each
£ 3,301.84 incl. VAT
- Usually arrives within 14 working days