Tapered roller bearing Timken HH221410B, Outer diameter: 190.5 mm | Inner diameter: 76.2 mm | Width: 46.038 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:HH221410B
Rubix:397A7925
Manufacturer :100191710
EAN:0053893514604







Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 46.038 mm |
Product details : TIMKEN HH221410B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45,974x190,5x190,5 mm |
|---|---|
| Logistic Weight | 2321 g |
| Packaged dimensions (D x W x H) | 219,1512x219,1512x58,7756 mm |
| Package weight | 2321 g |
| Inner diameter | 76.2 mm |
| Outer diameter | 190.5 mm |
| Width | 46.038 mm |
| Bearing Clearance | cn |
| Weight | 2.48 kg |
| Series | hh221400 |
| Total bearing width | 57.15 mm |
| Basic static load, radial - C0r | 692000 N |
| Basic dynamic load, radial - Cr | 534000 N |
Show UNSPSC/ECL@SS
£ 758.19 excl. VAT
/ Each
£ 909.83 incl. VAT
- Usually arrives within 14 working days