Tapered roller bearing Timken JM718149A/JM718110, Outer diameter: 145 mm | Inner diameter: 90 mm | Width: 27 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:JM718149A/JM718110
Rubix:100A4817
EAN:0053893047553



Documents
Product details : TIMKEN JM718149A-9X064 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Strengths
Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x145x145 mm |
|---|---|
| Logistic Weight | 2063 g |
| Packaged dimensions (D x W x H) | 39,116x154,432x154,432 mm |
| Inner diameter | 90 mm |
| Outer diameter | 145 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Weight | 2.1 kg |
| Series | m718100 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 35 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 313000 N |
| Basic dynamic load, radial - Cr | 57700 N |
Show UNSPSC/ECL@SS
£ 219.88 excl. VAT
/ Each
£ 263.86 incl. VAT
- Delivery usually within ( 7 ) days
