Tapered roller bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 240 mm |
Width | 38 mm |
Logistic Weight | 7800 g |
---|---|
Inner diameter | 160 mm |
Outer diameter | 240 mm |
Width | 38 mm |
Bearing Clearance | CN |
Series | 320 |
Cage | Steel |
Limit speed | 3300 rpm |
Total bearing width | 51 mm |
Standard | DIN 720 |
Basic static load, radial - C0r | 740000 N |
Basic dynamic load, radial - Cr | 500000 N |
In stock: Next day delivery