Tapered roller bearing Timken NA26118SW, Inner diameter: 29.987 mm


Tapered Roller Bearing Cone

References
timken:NA26118SW
rubix:397A6802
manufacturer :100072338
ean:0053893221779
brand logo
brand logo
Technical specifications
Inner diameter29.987 mm
Bearing ClearanceCN
See all Specifications

Product details : TIMKEN NA26118SW-20024 TAPERED ROLLER BEARING CONE


High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.

Strengths

Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination

Applications

Machine Tool / Printing Press / Rolling Mill

Technical specifications


Attributes
Packaged dimensions (D x W x H)71,4x71,4x26,9 mm
Package weight214,5 g
Inner diameter29.987 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 146.63 excl. VAT
/ Each
£ 175.96 incl. VAT
  • Usually arrives within 14 working days