Tapered roller bearing Timken LM451349, Outer diameter: 355.6 mm | Inner diameter: 266.7 mm | Width: 22.225 mm

Tapered Roller Bearing Cone

See technical informationSee documents

References

Timken:LM451349
Rubix:105A8897
Manufacturer :100133854
EAN:0053893130118
brand logo

Technical specifications

Inner diameter266.7 mm
Outer diameter355.6 mm
Width22.225 mm
See all Specifications

Documents

Product details : TIMKEN LM451349-20025 TAPERED ROLLER BEARING CONE


High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.

Technical specifications


Attributes
Packaged dimensions (D x W x H)81,0x374,7x374,7 mm
Package weight10517,4 g
Inner diameter266.7 mm
Outer diameter355.6 mm
Width22.225 mm
Bearing Clearancecn
Serieslm451300
Cagesteel
Total bearing width355.6 mm
Basic static load, radial - C0r1510000 N
Basic dynamic load, radial - Cr141000 N
£ 1,459.83 excl. VAT
/ Each
£ 1,751.80 incl. VAT
  • Delivery usually within ( 7 ) days