Tapered roller bearing NTN 4T-L44649, Inner diameter: 26.988 mm | Width: 14.732 mm
NTN Tapered roller bearing
See technical informationReferences
NTN:4T-L44649
Rubix:394A7185
EAN:4547359483154


Technical specifications
| Inner diameter | 26.988 mm |
|---|---|
| Width | 14.732 mm |
| Bearing Clearance | cn |
Product details : NTN 4T-L44649 TAPERED ROLLER BEARING
Unit includes inner race, roller set and cage, sheet metal cage
Technical specifications
Attributes
| Inner diameter | 26.988 mm |
|---|---|
| Width | 14.732 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 5.96 excl. VAT
/ Each
£ 7.15 incl. VAT
- Usually arrives within 14 working days