Tapered roller bearing Timken L327210DC, Outer diameter: 177.008 mm | Width: 47.625 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:L327210DC
Rubix:397A7792
EAN:0053893596310


Technical specifications
| Outer diameter | 177.008 mm |
|---|---|
| Width | 47.625 mm |
| Bearing Clearance | cn |
Product details : TIMKEN L327210DC-20024 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47,752x177,038x177,038 mm |
|---|---|
| Logistic Weight | 1343 g |
| Packaged dimensions (D x W x H) | 52,4256x197,0532x197,0532 mm |
| Outer diameter | 177.008 mm |
| Width | 47.625 mm |
| Bearing Clearance | cn |
| Weight | 34.875 kg |
| Total bearing width | 47.625 mm |
Show UNSPSC/ECL@SS
£ 2,687.61 excl. VAT
/ Each
£ 3,225.13 incl. VAT
- Usually arrives within 14 working days