Tapered Roller Bearing Cup
Outer diameter | 199.975 mm |
---|---|
Width | 34.925 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 34,925x199,974x199,974 mm |
---|---|
Logistic Weight | 2297 g |
Packaged dimensions (D x W x H) | 219,1512x219,1512x36,6776 mm |
Package weight | 2297 g |
Outer diameter | 199.975 mm |
Width | 34.925 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days