Tapered roller bearing Timken JM515649-90N05, Outer diameter: 130 mm | Inner diameter: 80 mm | Width: 78 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JM515649-90N05
Rubix:397A5348
EAN:0053893083940



Product details : TIMKEN JM515649-90N05 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 78x130x130 mm |
|---|---|
| Logistic Weight | 3693 g |
| Packaged dimensions (D x W x H) | 139,7x88,9x139,7 mm |
| Inner diameter | 80 mm |
| Outer diameter | 130 mm |
| Width | 78 mm |
| Bearing Clearance | cn |
| Weight | 3.62 kg |
| Total bearing width | 78 mm |
| Basic dynamic load, radial - Cr | 410000 N |
Show UNSPSC/ECL@SS
£ 606.82 excl. VAT
/ Each
£ 728.18 incl. VAT
- Usually arrives within 14 working days
