Tapered roller bearing Timken NA74525, Outer diameter: 215.9 mm | Inner diameter: 133.35 mm | Width: 47.625 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:NA74525
Rubix:397A6843
Manufacturer :100039357
EAN:0053893393063




Technical specifications
| Inner diameter | 133.35 mm |
|---|---|
| Outer diameter | 215.9 mm |
| Width | 47.625 mm |
Product details : TIMKEN NA74525-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 228,6x228,6x60,5 mm |
|---|---|
| Package weight | 4501,9 g |
| Inner diameter | 133.35 mm |
| Outer diameter | 215.9 mm |
| Width | 47.625 mm |
| Bearing Clearance | cn |
| Weight | 13.913 kg |
| Series | 74000 |
| Total bearing width | 47.628 mm |
| Basic static load, radial - C0r | 614000 N |
| Basic dynamic load, radial - Cr | 382000 N |
Show UNSPSC/ECL@SS
£ 752.84 excl. VAT
/ Each
£ 903.41 incl. VAT
- Usually arrives within 14 working days